missing translation for 'onlineSavingsMsg'
Learn More

New Pig Gray Universal Absorbent Mats

Catalog No. 19003378B
Change view
Click to view available options
Capacity (English):
14.08 oz.
22.53 oz.
28.16 oz.
64 oz.
7.8 gal.
19.6 gal.
20.1 gal.
Dimensions (L x W):
150 ft. x 15 in.
60 ft. x 15 in.
42 x 3 in.
20 x 15 in.
Type:
Universal Absorbent Mat
Universal Absorbent Pad
Universal Absorbent Pad Dispenser
Universal Absorbent Sock
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W) Type
19003378B 28.16 oz. 20 x 15 in. Universal Absorbent Pad Dispenser
19003374 64 oz. 42 x 3 in. Universal Absorbent Sock
19003378C 14.08 oz. 20 x 15 in. Universal Absorbent Pad
19041505 20.1 gal. 150 ft. x 15 in. Universal Absorbent Mat
19003300 7.8 gal. 60 ft. x 15 in. Universal Absorbent Mat
19003301 19.6 gal. 150 ft. x 15 in. Universal Absorbent Mat
19165621 22.53 oz. 20 x 15 in. Universal Absorbent Pad
18366725 28.16 oz. 20 x 15 in. Universal Absorbent Pad
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19003378B Supplier New Pig Supplier No. MAT203
  • ONLINE EXCLUSIVE PRICE
    $186.98
    $166.08 / Pack of 100 Each

    Save $20.90

    11.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Tough mat lasts longer and requires less changeouts

  • Dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
  • Highly absorbent, fine-fiber construction won't leave liquids or fiber residue behind
  • Absorbed leaks and drips blend right in; dark gray color hides grime so mat stays on the job longer
  • Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat while on the job
  • Can be wrung out and incinerated after use to reduce waste or for fuels blending
  • Dimensions: 15 x 20 in. (38.1cm x 50.8cm)

Specifications

Certifications/Compliance 29 CFR 1910.22(a)(2)
Color Gray
Capacity (English) 28.16 oz.
Capacity (Metric) 0.83 L
Material Polypropylene
Type Universal Absorbent Pad Dispenser
For Use With (Application) Absorbs oils, coolants, solvents and water
Weight Capacity Heavyweight
Dimensions (L x W) 20 x 15 in.
Length (English) 20 in.
Length (Metric) 50.8 cm
Width (English) 15 in.
Width (Metric) 38 cm
Weight (English) 17 lb.
Weight (Metric) 7.7 kg
Show More Show Less