missing translation for 'onlineSavingsMsg'
Learn More
Learn More
New Pig Gray Universal Absorbent Mats
Tough mat lasts longer and requires less changeouts
Supplier: New Pig MAT242
Description
Tough mat lasts longer and requires less changeouts
- Dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
- Highly absorbent, fine-fiber construction won't leave liquids or fiber residue behind
- Absorbed leaks and drips blend right in; dark gray color hides grime so mat stays on the job longer
- Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat while on the job
- Can be wrung out and incinerated after use to reduce waste or for fuels blending
- Dimensions: 15 x 20 in. (38.1cm x 50.8cm)
Chemical Identifiers
| 29 CFR 1910.22(a)(2) | |
| Gray | |
| Polypropylene |
Specifications
| 29 CFR 1910.22(a)(2) | |
| 7.8 gal. | |
| Polypropylene | |
| Catching drips and soaking up spills | |
| 60 ft. x 15 in. | |
| 18 m | |
| 38 cm | |
| 3.1 kg |
| Gray | |
| 0.23 L | |
| Universal Absorbent Mat | |
| Heavyweight | |
| 60 ft. | |
| 15 in. | |
| 6.9 lb. |