missing translation for 'onlineSavingsMsg'
Learn More

New Pig Absorbent Socks

Catalog No. 19039171
Change view
Click to view available options
Packaging Quantity:
12 Socks/Box
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
19039171 12 Socks/Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19039171 Supplier New Pig Supplier No. SKM210
Only null left

Outdoor socks for oily spills on land – UV resistant up to one year.

  • Moldable socks hug corners and surround machine bases to absorb machine leaks, contain puddles and keep workers safe
  • Absorbs and retains oils and oil-based liquids - including lubricants and fuels - without absorbing a drop of water
  • Ideal for use on land, but also floats to clean up oil-based liquids on water
  • Attached string allows socks to be tied down, tied together or dipped into tanks
  • Green Product - 95% Mixture of Pre- and Post-Consumer Recycled Cellulose

Specifications

Color White
Capacity (English) 1 gal.
Capacity (Metric) 3.78 L
Material Cellulose, Polypropylene
For Use With (Application) Skimming
Packaging Quantity 12 Socks/Box
Dimensions (L x W) 48 x 3 in.
Length (English) 48 in.
Length (Metric) 121.92 cm
Width (English) 3 in.
Width (Metric) 7.62 cm
Weight (English) 13 lb.
Weight (Metric) 5.89 kg
Show More Show Less