missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ New Brunswick Innova™ 44/44R - Stackable Incubator Shaker

Catalog No. 05400136
Change view
Click to view available options
Model:
Innova 44
Innova 44R
Orbit:
25 mm
51 mm
Refrigerated:
No
Yes
Temperature Range (Metric):
10°C above ambient to 80°C
20°C below ambient to 80°C
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Orbit Refrigerated Temperature Range (Metric)
05400136 Innova 44R 51 mm Yes 20°C below ambient to 80°C
05400129 Innova 44 25 mm No 10°C above ambient to 80°C
05400132 Innova 44R 25 mm Yes 20°C below ambient to 80°C
05400134 Innova 44 51 mm No 10°C above ambient to 80°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05400136 Supplier Eppendorf™ Supplier No. M12820014

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Are you looking for a dependable, high-capacity workhorse shaker? The Innova 44 and 44R (refrigerated) are Eppendorf’s most popular shakers – they take flasks up to 5L, have the space-saving glide-up door, and the reliable Innova triple-eccentric drive. They just run forever to give you peace of mind.

  • Applicational flexibility: Accommodates flasks up to 5 L, sticky pad platform for flat bottom vessels, orbits 25 or 51 mm (1 or 2 in.), optional: photosynthetic light bank and humidity monitoring
  • Saves money and lab space: No internal HEPA-filter that must be replaced annually for optimal performance, 2x/3x stackable in a small footprint
  • Reliable 24/7 with high loads: Innova triple eccentric counterbalanced drive (three weight-supporting shafts; please do not confuse with triple counterbalanced drives that usually come with only one weight support), max. load 26 kg / 57 lb. (solid weight test)
  • Easy cleaning: Drainable built-in spill pan with rounded corners protects the drive from accidental spills (can be used as a water reservoir to reduce sample evaporation); airflow UV-germicidal light optional
  • Easy door and platform handling: Space-saving door glides up and out of your way for easy access to all samples; Slide-out platform mechanism
  • Programmability: Continuous, timed, or multi-step programming (15 steps), store up to four programs
  • Serviceability: Service drawer for quick access to all electronic and heating/cooling components without the need to move or unstack the shaker, qualified lab shaker service available
  • More options and accessories: UV germicidal light, humidity monitoring, three different positioning bases, documentation and monitoring with notifications with VisioNize™ Lab Suite and more
  • Speeds: 25 to 300 rpm, 25 to 250 rpm with 3 stacked units or 25 to 400 rpm, 25 to 300 rpm with 2 stacked units, 25 to 250 rpm with 3 stacked units
  • Certification/Compliance: 2014/35/EU: EN 61010-1, EN 61010-2-010, EN 61010-2-051, 2014/30/EU: EN 61326-1, EN 55011 (Class A), 2011/65/EU: EN IEC 63000, IEC 61010-1, IEC 61010-2-010, IEC 61010-2-051, UL 61010-1, UL 61010-2-010, UL 61010-2-051, CAN/CSA C22.2 No. 61010-1-12, CSA C22.2 No. 61010-2-010, CSA C22.2 No. 61010-2-051, IEC 61326-1, CISPR 11, FCC 47 CFR Part 15 (Class A)
  • You need more? If you need significantly higher throughput in an even smaller footprint, for example, or more advanced programming or documentation, consider the Innova S44i.

Specifications

Orbit 51 mm
Load Bearing Capacity (Metric) 15.5 kg
Speed Range 25 to 300 rpm
Electrical Requirements 120 V ± 10 %, 60 Hz
Voltage 120 V
Temperature Range (Metric) 20°C below ambient to 80°C
Holds 5 L Flasks
Product Type Incubator Shaker
Load Bearing Capacity (English) 34 lb.
Temperature Range (English) 68°F below ambient to 176°F
Temperature Uniformity ±0.25°C at 37°C
Frequency 60 Hz
Material Aluminum Platform
Dimensions (D x W x H) Interior 66 x 91 x 46 cm (26 x 36 x 18 in.)
Dimensions (LxW) Platform 76 x 46 cm (30 x 18 in.)
Dimensions (L x W x H) 134.9 x 84.3 x 66 cm / 53.1 x 33.2 x 26 in.
Height (English) 26 in.
Height (English) Interior 18 in.
Height (Metric) 66 cm
Height (Metric) Interior 46 cm
Width (English) 53.1 in.
Width (English) Interior 36 in.
Width (Metric) 134.9 cm
Width (Metric) Interior 91 cm
Weight (English) 566 lb.
Weight (Metric) 257 kg
Model Innova 44R
Display LED Digital Electric Display
For Use With (Application) Plasmid DNA production and protein expression, Biofuel research, Grow bacteria, yeast, fungus, photosynthetic organisms
Humidity Range 20 to 80%, Non-condensing
Includes Accessories
Interface USB, Ethernet
Platform Style Universal/Dedicated
Style Universal/Dedicated
Timer Range 0.01 sec. to 95 hr. 59 min., Continuous
Warranty and Service Offering 3 Year
Refrigerated Yes
Show More Show Less