missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ New Brunswick Innova™ 43/43 R - Console Incubator Shaker
The Eppendorf Innova 43 and 43R (refrigerated) floor-standing incubator shakers are the ideal solution for the precise handling of large culture volumes. The triple-eccentric counterbalanced drive is designed to support heavy workloads – the design has stood the test of time for over 70 years and continues to enable scientists today.
Supplier: Eppendorf™ M13200010
Description
- Applicational flexibility: Accommodates flasks up to 6 L, sticky pad platform for flat bottom vessels, orbits 25 or 51 mm (1 or 2 in.), optional: photosynthetic light bank and humidity monitoring
- Saves money: No internal HEPA-filter that must be replaced annually for optimal performance
- Reliable 24/7 with high loads: Proven and tested Innova triple eccentric counterbalanced drive (three weight-supporting shafts)
- Easy cleaning: Spill diverter and drainable built-in spill pan with rounded corners protect the drive from accidental spills (can be used as a water reservoir to reduce sample evaporation); airflow UV-germicidal light optional
- Hands-free door operation: Foot pedal release with easy-to-open and close lid
- Ergonomical and safe interface handling: Top mounted controls and display
- Programmability: Continuous, timed, or multi-step programming (15 steps), store up to four programs
- Serviceability: Built-in castors to move shaker easily, qualified lab shaker service available
- More options and accessories: UV germicidal light, humidity monitoring, documentation and monitoring with notifications with VisioNize™ Lab Suite and more
- Certification/Compliance: 2014/35/EU: EN 61010-1, EN 61010-2-010, EN 61010-2-051, 2014/30/EU: EN 61326-1, EN 55011 (Class A), 2011/65/EU: EN IEC 63000, IEC 61010-1, IEC 61010-2-010, IEC 61010-2-051, UL 61010-1, UL 61010-2-010, UL 61010-2-051, CAN/CSA C22.2 No. 61010-1-12, CSA C22.2 No. 61010-2-010, CSA C22.2 No. 61010-2-051, IEC 61326-1, CISPR 11, FCC 47 CFR Part 15 (Class A)
Chemical Identifiers
| 13.6 to 22.6 kg | |
| Incubator Shaker | |
| ±0.25°C at 37°C | |
| 61 x 87.6 x 48 cm (24 x 34.5 x 19 in.) | |
| 115.6 x 81.3 x 103.1 cm / 45.5 x 20 x 40.6 in. | |
| 19 in. | |
| 48 cm | |
| 34.5 in. | |
| 87.6 cm | |
| Plasmid DNA production and protein expression, Biofuel research, Grow bacteria, yeast, fungus, photosynthetic organisms | |
| Accessories | |
| Universal/Dedicated | |
| 0.01 sec. to 99 hr. 59 min., Continuous |
| 6 L Flasks | |
| 30 to 50 lb. | |
| Aluminum Platform | |
| 76 x 46 cm (30 x 18 in.) | |
| 40.6 in. | |
| 103.1 cm | |
| 45.5 in. | |
| 115.6 cm | |
| LED Digital Electric Display | |
| 20 to 80%, Non-condensing | |
| USB, Ethernet | |
| Universal/Dedicated | |
| 3 Year |
Specifications
| 51 mm | |
| 25 to 300 rpm | |
| 120 V | |
| 6 L Flasks | |
| 30 to 50 lb. | |
| ±0.25°C at 37°C | |
| Aluminum Platform | |
| 76 x 46 cm (30 x 18 in.) | |
| 40.6 in. | |
| 103.1 cm | |
| 45.5 in. | |
| 115.6 cm | |
| 445 lb. | |
| Innova 43 | |
| Plasmid DNA production and protein expression, Biofuel research, Grow bacteria, yeast, fungus, photosynthetic organisms | |
| Accessories | |
| Universal/Dedicated | |
| 0.01 sec. to 99 hr. 59 min., Continuous | |
| No |
| 13.6 to 22.6 kg | |
| 120 V 50/60 Hz | |
| 10°C above ambient to 80°C | |
| Incubator Shaker | |
| 50°F below ambient to 176°F | |
| 60 Hz | |
| 61 x 87.6 x 48 cm (24 x 34.5 x 19 in.) | |
| 115.6 x 81.3 x 103.1 cm / 45.5 x 20 x 40.6 in. | |
| 19 in. | |
| 48 cm | |
| 34.5 in. | |
| 87.6 cm | |
| 202 kg | |
| LED Digital Electric Display | |
| 20 to 80%, Non-condensing | |
| USB, Ethernet | |
| Universal/Dedicated | |
| 3 Year |