missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ New Brunswick Innova™ 43/43 R - Console Incubator Shaker

Catalog No. 05400149
Change view
Click to view available options
Model:
Innova 43
Innova 43R
Orbit:
25 mm
51 mm
Refrigerated:
No
Yes
Electrical Requirements:
120 V 50/60 Hz
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Orbit Refrigerated Electrical Requirements
05400149 Innova 43R 25 mm Yes 120 V 50/60 Hz
05400151 Innova 43 51 mm No 120 V 50/60 Hz
05400153 Innova 43R 51 mm Yes 120 V 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05400149 Supplier Eppendorf™ Supplier No. M13200004

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Eppendorf Innova 43 and 43R (refrigerated) floor-standing incubator shakers are the ideal solution for the precise handling of large culture volumes. The triple-eccentric counterbalanced drive is designed to support heavy workloads – the design has stood the test of time for over 70 years and continues to enable scientists today.

  • Applicational flexibility: Accommodates flasks up to 6 L, sticky pad platform for flat bottom vessels, orbits 25 or 51 mm (1 or 2 in.), optional: photosynthetic light bank and humidity monitoring
  • Saves money: No internal HEPA-filter that must be replaced annually for optimal performance
  • Reliable 24/7 with high loads: Proven and tested Innova triple eccentric counterbalanced drive (three weight-supporting shafts)
  • Easy cleaning: Spill diverter and drainable built-in spill pan with rounded corners protect the drive from accidental spills (can be used as a water reservoir to reduce sample evaporation); airflow UV-germicidal light optional
  • Hands-free door operation: Foot pedal release with easy-to-open and close lid
  • Ergonomical and safe interface handling: Top mounted controls and display
  • Programmability: Continuous, timed, or multi-step programming (15 steps), store up to four programs
  • Serviceability: Built-in castors to move shaker easily, qualified lab shaker service available
  • More options and accessories: UV germicidal light, humidity monitoring, documentation and monitoring with notifications with VisioNize™ Lab Suite and more
  • Certification/Compliance: 2014/35/EU: EN 61010-1, EN 61010-2-010, EN 61010-2-051, 2014/30/EU: EN 61326-1, EN 55011 (Class A), 2011/65/EU: EN IEC 63000, IEC 61010-1, IEC 61010-2-010, IEC 61010-2-051, UL 61010-1, UL 61010-2-010, UL 61010-2-051, CAN/CSA C22.2 No. 61010-1-12, CSA C22.2 No. 61010-2-010, CSA C22.2 No. 61010-2-051, IEC 61326-1, CISPR 11, FCC 47 CFR Part 15 (Class A)

Specifications

Orbit 25 mm
Load Bearing Capacity (Metric) 13.6 to 22.6 kg
Speed Range 25 to 500 rpm
Electrical Requirements 120 V 50/60 Hz
Voltage 120 V
Temperature Range (Metric) 20°C below ambient to 80°C
Holds 6 L Flasks
Product Type Incubator Shaker
Load Bearing Capacity (English) 30 to 50 lb.
Temperature Range (English) 68°F below ambient to 176°F
Temperature Uniformity ±0.25°C at 37°C
Frequency 60 Hz
Material Aluminum Platform
Dimensions (D x W x H) Interior 61 x 87.6 x 48 cm (24 x 34.5 x 19 in.)
Dimensions (LxW) Platform 76 x 46 cm (30 x 18 in.)
Dimensions (L x W x H) 115.6 x 81.3 x 103.1 cm / 45.5 x 20 x 40.6 in.
Height (English) 40.6 in.
Height (English) Interior 19 in.
Height (Metric) 103.1 cm
Height (Metric) Interior 48 cm
Width (English) 45.5 in.
Width (English) Interior 34.5 in.
Width (Metric) 115.6 cm
Width (Metric) Interior 87.6 cm
Weight (English) 475 lb.
Weight (Metric) 216 kg
Model Innova 43R
Display LED Digital Electric Display
For Use With (Application) Plasmid DNA production and protein expression, Biofuel research, Grow bacteria, yeast, fungus, photosynthetic organisms
Humidity Range 20 to 80%, Non-condensing
Includes Accessories
Interface USB, Ethernet
Platform Style Universal/Dedicated
Style Universal/Dedicated
Timer Range 0.01 sec. to 99 hr. 59 min., Continuous
Warranty and Service Offering 3 Year
Refrigerated Yes
Show More Show Less