missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ New Brunswick Innova™ 40/40R - Benchtop Orbital Shaker
For when you need a compact benchtop orbital shaker that offers high visibility and quick access to flasks with a volume of up to 3 L. The Eppendorf Innova 40/40R is an easy-to-program orbital shaker that comes with the famous Innova triple eccentric drive to provide 24/7 reliable operation for decades.
Supplier: Eppendorf™ M12990090
Description
- Quiet operation provides a favorable work environment
- Built to perform and last: Innova triple-eccentric counterbalanced drive in cast iron housing provides vibration and trouble-free operation for years
- 1.9 cm and 2.54 cm (3/4 in. and 1 in.) orbits are available to meet your application needs
- Save space on your lab bench: Small footprint of 55.9 x 76.2 cm / 22 x 30 in (W x D) that even works on narrow benches
- Wide temperature range- Innova 40: 10°C above ambient to 80°C. (Innova 40R: 20°C below ambient to 80°C)
- Minimizes splashing and mechanical damage: Acceleration/deceleration circuit prevents sudden starts and stops
- Easy to move: 60/79 kg weight (incubated/refrigerated version)
- Versatile 46 cm x 46 cm (18 in. x 18 in.) accessory platforms (sold separately) accommodates flasks up to 3 L as well as test tube racks and Microplate holders
- Certified: Meets cETL, UL, CSA and CE standards
- Certification/Compliance: 2014/35/EU: EN 61010-1, EN 61010-2-010, EN 61010-2-051, 2014/30/EU: EN 61326-1, EN 55011 (Class A), 2011/65/EU: EN IEC 63000, IEC 61010-1, IEC 61010-2-010, IEC 61010-2-051, UL 61010-1, UL 61010-2-010, UL 61010-2-051, CAN/CSA C22.2 No. 61010-1-12, CSA C22.2 No. 61010-2-010, CSA C22.2 No. 61010-2-051, IEC 61326-1, CISPR 11, FCC 47 CFR Part 15 (Class A)
Chemical Identifiers
| 25 to 500 rpm | |
| Incubator Shaker | |
| 30 in. | |
| 76.2 cm | |
| 46 x 46 cm (18 x 18 in.) | |
| 35.6 cm | |
| LED Digital Electric Display | |
| 0.01 sec. to 99 hr. 59 min., Continuous |
| 3 L Flasks | |
| ±0.25°C at 37°C | |
| 21.5 in. | |
| 54.4 cm | |
| 55.9 x 76.2 x 61 cm / 22 x 30 x 24 in. | |
| 22 in. | |
| 20 to 80%, Non-condensing |
Specifications
| 25 mm | |
| 25 to 500 rpm | |
| 120 V | |
| 3 L Flasks | |
| 10 to 20.4 lb. | |
| 50°F below ambient to 176°F | |
| 50/60 Hz | |
| 30 in. | |
| 76.2 cm | |
| 54.4 x 51.4 x 35.6 cm (21.5 x 20.3 x 14 in.) | |
| 55.9 x 76.2 x 61 cm / 22 x 30 x 24 in. | |
| 14 in. | |
| 35.6 cm | |
| 20.3 in. | |
| 51.4 cm | |
| 79.4 kg | |
| 60.3 kg | |
| Innova 40 | |
| 20 to 80%, Non-condensing | |
| Universal/Dedicated | |
| No |
| 4.5 to 9.3 kg | |
| 120 V 50/60 Hz | |
| 10°C above ambient to 80°C | |
| Incubator Shaker | |
| US Plug | |
| ±0.25°C at 37°C | |
| Aluminum Platform | |
| 21.5 in. | |
| 54.4 cm | |
| 46 x 46 cm (18 x 18 in.) | |
| 24 in. | |
| 61 cm | |
| 22 in. | |
| 55.9 in. | |
| 175 lb. | |
| 133 lb. | |
| Knob | |
| LED Digital Electric Display | |
| Accessories | |
| 0.01 sec. to 99 hr. 59 min., Continuous |