missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ New Brunswick Innova™ 40/40R - Benchtop Orbital Shaker

For when you need a compact benchtop orbital shaker that offers high visibility and quick access to flasks with a volume of up to 3 L. The Eppendorf Innova 40/40R is an easy-to-program orbital shaker that comes with the famous Innova triple eccentric drive to provide 24/7 reliable operation for decades.

Supplier:  Eppendorf™ M12990084

 View more versions of this product

Catalog No. 05400140

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Quiet operation provides a favorable work environment
  • Built to perform and last: Innova triple-eccentric counterbalanced drive in cast iron housing provides vibration and trouble-free operation for years
  • 1.9 cm and 2.54 cm (3/4 in. and 1 in.) orbits are available to meet your application needs
  • Save space on your lab bench: Small footprint of 55.9 x 76.2 cm / 22 x 30 in (W x D) that even works on narrow benches
  • Wide temperature range- Innova 40: 10°C above ambient to 80°C. (Innova 40R: 20°C below ambient to 80°C)
  • Minimizes splashing and mechanical damage: Acceleration/deceleration circuit prevents sudden starts and stops
  • Easy to move: 60/79 kg weight (incubated/refrigerated version)
  • Versatile 46 cm x 46 cm (18 in. x 18 in.) accessory platforms (sold separately) accommodates flasks up to 3 L as well as test tube racks and Microplate holders
  • Certified: Meets cETL, UL, CSA and CE standards
  • Certification/Compliance: 2014/35/EU: EN 61010-1, EN 61010-2-010, EN 61010-2-051, 2014/30/EU: EN 61326-1, EN 55011 (Class A), 2011/65/EU: EN IEC 63000, IEC 61010-1, IEC 61010-2-010, IEC 61010-2-051, UL 61010-1, UL 61010-2-010, UL 61010-2-051, CAN/CSA C22.2 No. 61010-1-12, CSA C22.2 No. 61010-2-010, CSA C22.2 No. 61010-2-051, IEC 61326-1, CISPR 11, FCC 47 CFR Part 15 (Class A)
Specifications

Chemical Identifiers

25 to 500 rpm
Incubator Shaker
30 in.
76.2 cm
46 x 46 cm (18 x 18 in.)
35.6 cm
LED Digital Electric Display
0.01 sec. to 99 hr. 59 min., Continuous
3 L Flasks
±0.25°C at 37°C
21.5 in.
54.4 cm
55.9 x 76.2 x 61 cm / 22 x 30 x 24 in.
22 in.
20 to 80%, Non-condensing

Specifications

19 mm
25 to 500 rpm
120 V
3 L Flasks
10 to 20.4 lb.
59°F below ambient to 176°F
60 Hz
30 in.
76.2 cm
54.4 x 51.4 x 35.6 cm (21.5 x 20.3 x 14 in.)
55.9 x 76.2 x 61 cm / 22 x 30 x 24 in.
14 in.
35.6 cm
20.3 in.
51.4 cm
79.4 kg
79.4 kg
Innova 40R
20 to 80%, Non-condensing
Universal/Dedicated
Yes
4.5 to 9.3 kg
120 V 50/60 Hz
15°C below ambient to 80°C
Incubator Shaker
US Plug
±0.25°C at 37°C
Aluminum Platform
21.5 in.
54.4 cm
46 x 46 cm (18 x 18 in.)
24 in.
61 cm
22 in.
55.9 in.
175 lb.
175 lb.
Knob
LED Digital Electric Display
Accessories
0.01 sec. to 99 hr. 59 min., Continuous
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions