missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Navigator™ NV222

Catalog No. S72709
Change view
Click to view available options
Capacity: 220 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S72709 Capacity: 220 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72709 Supplier OHAUS™ Supplier No. 30456410
Only null left

Offers accuracy and repeatability at a competitive price point, making it a valuable tool in lab, industrial and education settings. OHAUS™ Navigator™ NV222 is designed for a range of essential weighing applications.

  • Designed to accurately stabilize in one second to provide fast and accurate weighing results
  • Overload protection system that can withstand loads up to four times the rated capacity safeguards the balance
  • An integrated shipping lock protects the weighing cell during transportation/storage
  • Rugged

Specifications

Certifications/Compliance CAN/CSA, WEEE, RoHS, UL
Connection Type AC Adapter
Capacity 220 g
Display Type LCD
Readability 0.01 g
Includes AC Adapter
Material ABS Housing, Stainless Steel Pan
Model NV222
Stabilization Time 1 sec.
Type Toploading Balances
Length (Metric) 230 mm
Width (Metric) 204 mm
Height (Metric) 70 mm
Weight (Metric) 0.87 kg
Electrical Requirements 120 V
Show More Show Less