missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Natural HDPE Wide Mouth Round Bottle
Description
- Ideal for general lab use with solids and powders
- These HDPE (high-density polyethylene) bottles provide an excellent moisture barrier, are translucent, and are impact resistant
- These bottles are ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping
Specifications
Specifications
| Capacity (Metric) | 240 mL |
| Color | Natural |
| Material | HDPE |
| No. per Case | 250 |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Neck Finish | 48-400 |
| Closure Included | No |
| Graduated | No |
| Mouth | Wide, Threaded |
| Show More |