missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Natural HDPE Wide Mouth Oblong Bottles without Caps
Description
- Natural HDPE Wide Mouth Oblong Bottles offer a space saving design for the workbench.
- Bottles feature a wide mouth opening, ideal for sampling solids and powders.
- HDPE provides an excellent moisture barrier and are impact resistant.
- Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling when shipping.
- HDPE provides moisture barrier and are impact resistant
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Natural |
| Diameter (Metric) Outer Neck | 50 mm |
| Material | HDPE |
| Quantity | 116 Pk. |
| Neck Finish | 53-400 |
| Closure Included | No |
| Mouth | Wide |
| Height (Metric) | 192 mm |
| Product Type | Oblong Bottle |
| Show More |