missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Natural HDPE Wide Mouth Oblong Bottles with White Polypropylene PE Foam Lined Caps
Description
- Natural HDPE Wide Mouth Oblong Bottles offer a space saving design for the workbench.
- Bottles feature a wide mouth opening, ideal for sampling solids and powders.
- HDPE provides an excellent moisture barrier and are impact resistant.
- Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling when shipping.
- HDPE provides moisture barrier and are impact resistant
- Polypropylene closures with foamed polyethylene liners offer good chemical resistance including acids, alcohols, alkalis, aqueous products, cosmetics, household oils and solvents
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Color | Natural |
| Diameter (Metric) Outer Neck | 39 mm |
| Diameter (Metric) Inner Neck | 30 mm |
| Height (Metric) With Closure | 119 mm |
| Material | HDPE |
| Quantity | 250 Pk. |
| Closure Color | White |
| Neck Finish | 43-400 |
| Closure Included | Yes |
| Show More |