missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Natural Dual Solution Reservoir
Description
- Angled wells guide pipette tips toward a center position to help avoid cross contamination and waste
- Imprinted wells identify samples
- Lids prevent evaporation and contamination
- Autoclavable
Specifications
Specifications
| Capacity (English) | 0.2 oz., 1.7 oz. |
| Color | Natural |
| Capacity (Metric) | 5 mL, 50 mL |
| Dimensions (L x W x H) | 4.92 x 1.97 x 1.46 in. |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Type | Reservoir |
| Quantity | 25 Pk. |
| Autoclavable | Autoclavable |
| Channels | 12 |
| Show More |