missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Natural Bristle Test Tube Brush
These brushes with natural bristles are used for effective cleaning of test tubes in laboratories.
$244.00 - $273.14
Specifications
| Product Type | Cleaning Brush |
|---|---|
| Bristle Material | Natural Bristles |
| Bristle Type | Radial, Tufted End |
| Color-coded | No |
| Handle Material | Galvanized Wire |
Alert:
Prop 65
| Catalog Number | Mfr. No. | Length (English) Brush | Diameter (English) Bristle | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) Brush | Diameter (English) Bristle | Price | Quantity & Availability | ||||
|
S01308
|
United Scientific™
TTBN02PK120 |
2 in. | 0.75 in. |
Pack of 120 Each for $273.14
|
|
||||
|
S01307
|
United Scientific™
TTBN03PK120 |
3 in. | 1 in. |
Pack of 120 Each for $244.00
|
|
||||
Description
- Pack of 120 brushes designed to clean test tubes.
- Natural nylon bristles with radial tops.
- Mounted in twisted heavy duty gauge galvanized wire.
Specifications
| Cleaning Brush | |
| Radial, Tufted End | |
| Galvanized Wire | |
| Folding Tip, Double Tufted | |
| Non-sterile |
| Natural Bristles | |
| No | |
| Twisted Wire | |
| Unscented | |
| 120 Pk. |