missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Natural Bristle Test Tube Brush
These brushes with natural bristles are used for effective cleaning of test tubes in laboratories.
Supplier: United Scientific™ TTBN02PK120
Alert:
Prop 65
Description
- Pack of 120 brushes designed to clean test tubes.
- Natural nylon bristles with radial tops.
- Mounted in twisted heavy duty gauge galvanized wire.
Chemical Identifiers
| Cleaning Brush | |
| Radial, Tufted End | |
| Galvanized Wire | |
| Folding Tip, Double Tufted | |
| Non-sterile |
| Natural Bristles | |
| No | |
| Twisted Wire | |
| Unscented | |
| 120 Pk. |
Specifications
| Cleaning Brush | |
| Radial, Tufted End | |
| Galvanized Wire | |
| Folding Tip, Double Tufted | |
| Non-sterile | |
| 19 mm | |
| 50.8 mm |
| Natural Bristles | |
| No | |
| Twisted Wire | |
| Unscented | |
| 0.75 in. | |
| 2 in. | |
| 120 Pk. |