missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ National 15 x 45 mm Screw Thread Vials, Silanized
Thermo Scientific™ National 15 x 45mm Screw Thread Vials have a uniformly flat bottom for security with inserts.
$182.86
Specifications
| Diameter (Metric) Outer | 15 mm |
|---|---|
| Material | Glass |
| Volume (Metric) | 4 mL |
| Volume (Metric) Working | 4 mL |
| Height (Metric) | 45 mm |
Description
Thermo Scientific™ National 15 x 45mm Screw Thread Vials have a uniformly flat bottom for security with inserts.
- Original 4mL Waters WISP™ autosampler vial
- Superior quality borosilicate clear glass Type 1, Class A or 51A amber glass
- I-D™ vials feature write-on patch
- AP2000™ High-recovery vials feature a tapered bottom for maximum sample extraction
- Glastic™ vials have a glass insert fixed inside of a plastic vial
- Deactivated vials are available with either NSC Silanization or Kimshield™ pretreatment
Specifications
| 15 mm | |
| 4 mL | |
| 45 mm |
| Glass | |
| 4 mL |