missing translation for 'onlineSavingsMsg'
Learn More

Whirl-Pak™ Standard Sample Bags Edge
Edge

Features puncture proof tabs for protection from damage due to wire-end protrusion. Easy-to-close bags are ideal for sampling and product analysis. Available in plain or write-on styles.

Supplier:  Whirl-Pak™ B01020

 View more versions of this product

Catalog No. 01-812-5C

Only null left
Edge
Explore available promotions

Description

Description

Features puncture proof tabs for protection from damage due to wire-end protrusion. Easy-to-close bags are ideal for sampling and product analysis. Available in plain or write-on styles.

  • Transparent polyethylene bags
  • Whirling or folding thebag over three times and securing with the closure tabs creates a leak-proof sampling container
  • Gas sterilized, with documentation available
  • Pull tabs help prevent contamination from finger contact when opening
  • Write-on bags have area that accepts ballpoint pen or pencil
  • Bags can be frozen to any temperature; including liquid nitrogen--careful handling required after freezing
  • Thickness, 2.25 to 4 mil
  • RNase, DNase, pryogen and BPH free
  • Comply with regulatory and industrial requirements of EPA, FDA, HACCP and USDA
  • Bags should not be used at temperatures above 180°F (82°C)
Specifications

Specifications

Plain Style
24 oz.
Closing Tab
Single-use
Sterile
Yes
Cardboard
500/Pk.
-320°F to +180°F
3 mil
9 in.
6 in.
Sample Bag
Not Autoclavable
710 mL
Clear
Polyethylene
0.076 mm
500/Pk.
Plastic
Ethylene Oxide Gas
-196°C to +82°C
23 x 15 cm
23 cm
15 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions