missing translation for 'onlineSavingsMsg'
Learn More

Whirl-Pak™ Standard Sample Bags
GREENER_CHOICE

Catalog No. p-32451
Change view
Click to view available options
Dimensions (L x W):
12.5 x 7.5 cm
18.5 x 7.5 cm
18.5 x 7.5cm
30.5 x 12.5 cm
18 x 9.5 cm
19 x 13 cm
23 x 11.5 cm
23 x 11.5cm
23 x 15 cm
23 x 15cm
30 x 19cm
38 x 12.5 cm
38 x 15 cm
38 x 19 cm
Thickness (English):
2.25 mil
2.5 mil
3 mil
4 mil
Capacity (English):
2 oz.
4 oz.
7 oz.
13 oz.
18 oz.
24 oz.
27 oz.
36 oz.
42 oz.
55 oz.
69 oz.
Product Type:
Sample Bag
Sample Bag with Labeling Area
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness (English) Capacity (English) Product Type
018125M 12.5 x 7.5 cm 2.25 mil 2 oz. Sample Bag
018125A 18.5 x 7.5 cm 2.25 mil 4 oz. Sample Bag
01812120 18 x 9.5 cm 3 mil 7 oz. Sample Bag
018125N 19 x 13 cm 3 mil 13 oz. Sample Bag
018125B 23 x 11.5 cm 2.5 mil 18 oz. Sample Bag
018125C 23 x 15 cm 3 mil 24 oz. Sample Bag
0181283A 23 x 15 cm 4 mil 24 oz. Sample Bag
0181281 30.5 x 12.5 cm 3 mil 27 oz. Sample Bag
018125P 38 x 12.5 cm 3 mil 36 oz. Sample Bag
018125Q 38 x 15 cm 3 mil 42 oz. Sample Bag
018123 38 x 19 cm 3 mil 69 oz. Sample Bag
018126A 12.5 x 7.5 cm 2.25 mil 2 oz. Sample Bag with Labeling Area
018126B 18.5 x 7.5cm 2.25 mil 4 oz. Sample Bag with Labeling Area
018126C 23 x 11.5cm 2.5 mil 18 oz. Sample Bag with Labeling Area
0181278C 23 x 15 cm 4 mil 24 oz. Sample Bag with Labeling Area
018121A 23 x 15cm 3 mil 24 oz. Sample Bag with Labeling Area
14209400 30.5 x 12.5 cm 3 mil 27 oz. Sample Bag with Labeling Area
0181278B 30 x 19cm 4 mil 55 oz. Sample Bag with Labeling Area
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 018125M Supplier Whirl-Pak™ Supplier No. B01009
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features puncture proof tabs for protection from damage due to wire-end protrusion. Easy-to-close bags are ideal for sampling and product analysis. Available in plain or write-on styles.

  • Transparent polyethylene bags
  • Whirling or folding thebag over three times and securing with the closure tabs creates a leak-proof sampling container
  • Gas sterilized, with documentation available
  • Pull tabs help prevent contamination from finger contact when opening
  • Write-on bags have area that accepts ballpoint pen or pencil
  • Bags can be frozen to any temperature; including liquid nitrogen--careful handling required after freezing
  • Thickness, 2.25 to 4 mil
  • RNase, DNase, pryogen and BPH free
  • Comply with regulatory and industrial requirements of EPA, FDA, HACCP and USDA
  • Bags should not be used at temperatures above 180°F (82°C)

Specifications

Description Plain Style
Autoclavable Not Autoclavable
Closure Type Closing Tab
Color Clear
Disposable Single-use
Material Polyethylene
Sterility Sterile
Latex Free Yes
No. per Pack 500/Pk.
Outer Packaging Cardboard
Protective Inner Packaging Plastic
Quantity 500/Pk.
Sterilization Method Ethylene Oxide Gas
Temperature Range (English) -320°F to +180°F
Temperature Range (Metric) -196°C to +82°C
Thickness (English) 2.25 mil
Dimensions (L x W) 12.5 x 7.5 cm
Length (English) 5 in.
Width (English) 3 in.
Product Type Sample Bag
Capacity (English) 2 oz.
Capacity (Metric) 58 mL
Length (Metric) 12.5 cm
Width (Metric) 7.5 cm
Thickness (Metric) 0.057 mm
Show More Show Less