missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Fisherbrand™ Narrow Mouth Round Jug with White Polypropylene Cap
Description
- Narrow mouth enables careful pouring and prevents spillage
- Excellent moisture barrier protects contents
- Impact resistant construction for durability
- White polypropylene screw cap included
Specifications
Specifications
| Capacity (Metric) | 3785 mL |
| Color | Natural |
| Diameter (Metric) Outer Neck | 35 mm |
| Diameter (Metric) Inner Neck | 25 mm |
| Height (Metric) With Closure | 295 mm |
| Material | HDPE |
| Quantity | 4 |
| Sterility | Non-sterile |
| Closure Color | White |
| Neck Finish | 38-400 |
| Show More |