missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Narrow-Mouth Glass Septa Bottles with Open-Top Closure
GREENER_CHOICE

Catalog No. 05719182
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
1000 mL
Color:
Amber
Clear
Level:
Certified
Unprocessed
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color Level
05719182 125 mL Amber Unprocessed
05719180 125 mL Amber Certified
05719186 250 mL Amber Certified
05719167 250 mL Clear Certified
05721101 1000 mL Amber Certified
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 05719182 Supplier Thermo Scientific™ Supplier No. S1490125

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Apply EPA Volatile Organic Analysis (VOA) methods when using these narrow-mouth, type III soda-lime glass septa bottles, which are are available as clear or amber.

Apply EPA Volatile Organic Analysis (VOA) methods when using Thermo Scientific™ Narrow-Mouth Septa Bottles. Available as clear or amber Type III soda-lime glass, these bottles feature a cap with molded-in septa retainer ring which holds the pierceable PTFE-faced silicone septa securely in place without bonding to the cap so septum can be removed and replaced as needed (except 1L bottle). Available Certified to meet EPA performance-based specifications for Volatile Organic Analysis or Unprocessed and ready for your own cleaning procedure.

  • Type III soda-lime glass bottle, clear or amber
  • Amber bottles recommended for light-sensitive analytes
  • White polypropylene cap with unbonded PTFE-faced silicone septa (1L size septum is bonded)
  • Caps assembled onto bottles
  • Narrow-mouth design ideal is ideal for water samples

Certified bottles come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each bottle individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider helps protect bottles from breakage; requires additional over-pack for shipping

Unprocessed bottles are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; requires additional over-pack for shipping.

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Certification Parameters None
Color Amber
Description I-Chem 125mL NM Amber bottle with 0.125 in. septum unprocessed
Diameter (English) Inner 0.56 in.
Diameter (English) 1.88 in.
Diameter (Metric) Inner 1.4 cm
Material Glass (Type 3)
No. per Case 12
Replacement Closure S297-2210
Closure Color White
Level Unprocessed
Volume (English) Brim 4.3 oz.
Volume (Metric) Brim 128 mL
Mouth Narrow
Height (Metric) 112 mm
Height (English) 4.4 in.
Closure Material Polypropylene with PTFE/Silicone Septum
Closure Size 22-400 mm
Diameter (Metric) 48 mm
Closure Type Open Top Cap
Capacity (English) 4 oz.
Certifications/Compliance None
Product Type Sample Bottle
Show More Show Less