missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nanodiamond (particle size : <10nm) 97.0+%, TCI America™
Specifications
Specifications
| Color | Gray-White |
| Quantity | 1 g |
| Percent Purity | ≥97.00% |
| Physical Form | Powder |
| Chemical Name or Material | Nanodiamond (particle size : <10nm) |
Safety and Handling
| RTECSNumber | HL4158550 |
| TSCA | Yes |