Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth Translucent Amber HDPE Packaging Bottles with Closure: Bulk Pack

Protect light-sensitive products with these wide-mouth translucent amber HDPE packaging bottles.
$1,057.66 - $2,331.72
Specifications
| Description | Wide-Mouth Packaging Bottles |
|---|---|
| Material | HDPE |
| Closure Color | Opaque Amber |
| Closure Included | Yes |
| Mouth | Wide |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
|
0292371
|
Thermo Scientific™
3121840004 |
125 mL | 38-415 mm |
Case of 500 Each for $2,331.72
|
|
||||
02923132
![]() |
Thermo Scientific™
3121840008 |
250 mL | 43-415 mm |
Case of 250 Each for $1,599.65
|
|
||||
02923104
![]() |
Thermo Scientific™
3121840016 |
500 mL | 53-415 mm |
Case of 125 Each for $1,057.66
|
|
||||
Description
Protect light-sensitive products with Thermo Scientific™ Nalgene™ Wide-Mouth Translucent Amber HDPE Packaging Bottles. These translucent, high-density polyethylene bottles meet USP requirements for light-resistant containers.
Features:- Translucent amber HDPE bottle with opaque amber PP closure
- Protects light-sensitive products while allowing user to see contents
- Wide mouth for easy filling and dispensing of liquids and powders
- Leakproof† when used with Nalgene closures
Ordering Information:
Bottles and closures are packed in separate polybags within the same carton.
Specifications
| Wide-Mouth Packaging Bottles | |
| Opaque Amber | |
| Wide | |
| Polypropylene |
| HDPE | |
| Yes | |
| Round | |
| Screw (Bulk Packed, Unassembled) |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.