missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth EP Tox/TCLP Bottle Made With Teflon™ FEP, includes PFA-lined Closure
GREENER_CHOICE

Catalog No. 0292415H
Change view
Click to view available options
Capacity (Metric):
2.2 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0292415H 2.2 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0292415H Supplier Thermo Scientific™ Supplier No. 21012200

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Thermo Scientific™ Nalgene™ Wide-Mouth Teflon™ EP Tox/TCLP Bottles can be used at high and low temperatures for trace metal analysis and applications with organic solvents.

Use Thermo Scientific™ Nalgene™ Wide-Mouth EP Tox/TCLP Bottle made with Teflon™ FEP with PFA-lined Closure at high and low temperatures for trace metal analysis and applications with organic solvents. Offering laboratories a safer alternative without sacrificing needed accuracy, these bottles are specially designed for US EPA Method 1311: Toxicity Characteristic Launching Program (TCLP).

  • Temperature-resistant PTFE resin FEP bottle has wide mouth for testing large-sized samples
  • Autoclavable
  • Leakproof†
  • PTFE resin-lined polypropylene caps included

Notes:

Completely disengage threads before autoclaving.

These tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications

Capacity (Metric) 2.2 L
Color Translucent
Diameter (English) Inner 3.5 in.
Diameter (English) 4.7 in.
Diameter (Metric) Inner 89 mm
For Use With (Application) Storage, Transportation ​
Material Teflon FEP
No. per Case 2/Cs.
No. per Pack 1 Ea.
Sterility Non-sterile
Product Line EP Tox/TCLP Bottle
Closure Color White
Mouth Wide
Height (Metric) 241 mm
Height (English) 9.5 in.
Closure Liner Teflon
Closure Material Polypropylene
Closure Size 100 mm
Diameter (Metric) 119 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Workflow Step Upstream process solution storage. Upstream Validation
Shape Round
Certifications/Compliance Specifically designed for U.S. EPA Method 1311: Toxicity Characteristic Leaching Program (TCLP)
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes.