missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PPCO Jars with Closure
GREENER_CHOICE

Catalog No. 1181510E
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
38 mm
43 mm
53 mm
70 mm
120 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
1181510E 500 mL 120 mm
1181510G 15 mL 38 mm
1181510A 30 mL 43 mm
1181510B 60 mL 53 mm
1181510C 125 mL 70 mm
1181510D 250 mL 70 mm
1181510F 1000 mL 120 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 1181510E Supplier Thermo Scientific™ Supplier No. 21180016
Get a Water Bottle with Plastics Purchase
View all promotions
Edge

missing translation for 'validMainframeMsg'

Store pastes, solids, specimens and lab supplies in these translucent, wide-mouth, straight-sided jars that offer excellent chemical resistance.

Store pastes, solids, specimens and lab supplies in Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PPCO Jars. These versatile, translucent jars have excellent chemical resistance and can be autoclaved repeatedly. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. Not liquid leakproof.

Features:
  • Wide mouth and straight sides provide full-access and complete sample retrieval.
  • 15, 30 and 60mL jars have natural polypropylene closures.
  • 125mL to 1L jars have white polypropylene closures with recessed tops for stacking.
  • 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads; recommended for use with Fluid Transfer Closure DS2153-0700.
  • For 500mL and 1L sizes, remove closure and autoclave separately.
  • Polypropylene copolymer jars are not liquid leakproof, not recommended for liquid transport.

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Color Translucent
Diameter (English) 4.4 in.
Includes Polypropylene Caps
Material PPCO
Neck ID (Metric) 112 mm
No. per Case 24
No. per Pack 6
Weight (Metric) 0.13 kg
Clarity Translucent
Mouth Wide
Height (Metric) 88 mm
Height (English) 3.4 in.
Closure Size 120 mm
Diameter (Metric) 112 mm
Closure Type Cap
Capacity (English) 16 oz.
Shape Round
Product Type Straight-sided Jar
Show More Show Less