missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PPCO Jars with Closure

Description
Store pastes, solids, specimens and lab supplies in Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PPCO Jars. These versatile, translucent jars have excellent chemical resistance and can be autoclaved repeatedly. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. Not liquid leakproof.
Features:
- Wide mouth and straight sides provide full-access and complete sample retrieval.
- 15, 30 and 60mL jars have natural polypropylene closures.
- 125mL to 1L jars have white polypropylene closures with recessed tops for stacking.
- 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads; recommended for use with Fluid Transfer Closure DS2153-0700.
- For 500mL and 1L sizes, remove closure and autoclave separately.
- Polypropylene copolymer jars are not liquid leakproof, not recommended for liquid transport.
Specifications
Specifications
| Capacity | 8 oz., 250 mL |
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8 oz. |
| Color | Translucent |
| Diameter (English) | 2.5 in. |
| For Use With (Application) | Fluid Transfer Closure DS2153-0700 |
| Includes | Polypropylene Caps |
| Material | PPCO |
| Neck ID (Metric) | 64 mm |
| No. per Case | 36 |
| Show More |