Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PPCO Jars with Closure

Store pastes, solids, specimens and lab supplies in these translucent, wide-mouth, straight-sided jars that offer excellent chemical resistance.
Supplier: Thermo Scientific™ 21180004
Description
Store pastes, solids, specimens and lab supplies in Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PPCO Jars. These versatile, translucent jars have excellent chemical resistance and can be autoclaved repeatedly. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. Not liquid leakproof.
Features:- Wide mouth and straight sides provide full-access and complete sample retrieval.
- 15, 30 and 60mL jars have natural polypropylene closures.
- 125mL to 1L jars have white polypropylene closures with recessed tops for stacking.
- 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads; recommended for use with Fluid Transfer Closure DS2153-0700.
- For 500mL and 1L sizes, remove closure and autoclave separately.
- Polypropylene copolymer jars are not liquid leakproof, not recommended for liquid transport.
Chemical Identifiers
| Translucent | |
| Polypropylene Caps | |
| PPCO |
Specifications
| 4 oz., 125 mL | |
| 4 oz. | |
| 2.5 in. | |
| Polypropylene Caps | |
| 64 mm | |
| 12 | |
| 74 mm | |
| 70 mm |
| 125 mL | |
| Translucent | |
| Fluid Transfer Closure DS2153-0700 | |
| PPCO | |
| 36 | |
| 50 g | |
| 2.9 in. | |
| 64 mm |