Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth PPCO Bottles with Closure: Bulk Pack, Autoclavable

Store materials in these easy-to-fill wide-mouth PPCO bottles that are leakproof when used with Nalgene closures.
$1,413.56 - $7,124.03
Specifications
| Color | Translucent |
|---|---|
| Description | Wide-Mouth Bottle |
| Material | PPCO |
| Sterility | Non-sterile |
| Closure Color | Natural, translucent |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
0331361
![]() |
Thermo Scientific™
3121050001 |
30 mL | 28 mm |
Case of 1000 Each for $7,124.03
|
|
||||
0331359
![]() |
Thermo Scientific™
3121050004 |
125 mL | 38 mm |
Case of 500 Each for $4,613.97
|
|
||||
0292380
![]() |
Thermo Scientific™
3121050008 |
250 mL | 43 mm |
Case of 250 Each for $4,060.83
|
|
||||
0292390
![]() |
Thermo Scientific™
3121050032 |
1 L | 63 mm |
Case of 50 Each for $1,413.56
|
|
||||
Description
Store materials in Thermo Scientific™ Nalgene™ Wide-Mouth PPCO Bottles, featuring leakproof† performance when used with included Nalgene closures and a wide mouth for easy filling and dispensing. These translucent, polypropylene copolymer bottles offer better clarity than high-density polyethylene bottles.
- Polypropylene closures
- Uniform walls that resist splitting and puncturing
- Autoclavable
- Bulk packed
Specifications
| Translucent | |
| PPCO | |
| Natural, translucent | |
| Wide | |
| Wide Mouth Bottle | |
| Screw (Bulk Packed, Unassembled) | |
| Autoclavable |
| Wide-Mouth Bottle | |
| Non-sterile | |
| Yes | |
| Round | |
| Polypropylene | |
| No |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.