missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth PMP Bottles with Closure
GREENER_CHOICE

Catalog No. 0292420G
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1 L
Closure Size:
43 mm
48 mm
53 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
0292420G 1 L 53 mm
0292420C 250 mL 43 mm
0292420E 500 mL 48 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0292420G Supplier Thermo Scientific™ Supplier No. 21070032

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Carry out a wide array of applications with chemically-resistant Thermo ScientificTM NalgeneTM Wide-Mouth PMP Bottles.

Carry out a wide array of applications with chemically-resistant Thermo Scientific™ Nalgene™ Wide-Mouth PMP Bottles that easily withstand a temperature range from 20° to 175°C (68° to 347°F) and repeated autoclaving even at 150°C (302°F). Made from high quality laboratory grade plastic materials for reliably low leachables and extractables.

  • Designed to tolerate a wide range of temperatures
  • Resistant to acids and bases
  • Better clarity than other bottles of similar chemical resistance
  • Linerless caps for leakproof† performance

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1 L
Color Clear
Description Wide-Mouth Bottle
Diameter (Metric) Inner Neck 43 mm
Material PMP
No. per Case 16
No. per Pack 4
Sterility Non-sterile
Closure Color Natural
Neck Finish 53 mm
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 203 mm
Width (English) 3.56 in.
Height (English) 8.2 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 53 mm
Diameter (Metric) 89 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Capacity (English) 32 oz.
Shape Round
Product Type Wide Mouth Bottle
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.