Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth PMP Bottles with Closure

Description
Carry out a wide array of applications with chemically-resistant Thermo Scientific™ Nalgene™ Wide-Mouth PMP Bottles that easily withstand a temperature range from 20° to 175°C (68° to 347°F) and repeated autoclaving even at 150°C (302°F). Made from high quality laboratory grade plastic materials for reliably low leachables and extractables.
- Designed to tolerate a wide range of temperatures
- Resistant to acids and bases
- Better clarity than other bottles of similar chemical resistance
- Linerless caps for leakproof† performance
Specifications
Specifications
| Capacity | 8 oz., 250 mL |
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8 oz. |
| Color | Clear |
| Description | Wide-Mouth Bottle |
| Diameter (Metric) Inner Neck | 33 mm |
| Material | PMP |
| No. per Case | 24 |
| No. per Pack | 4 |
| Sterility | Non-sterile |
| Show More |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.