Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth LDPE Bottles with Closure

Description
View liquid levels clearly in the impact-resistant Thermo Scientific™ Nalgene™ Wide-Mouth LDPE Bottles with Closure. These translucent, low-density polyethylene bottles are ideal for storing chemicals and standards, as well as collecting and storing distilled water. Made only from high-quality, laboratory-grade plastic materials for dependably low leachables and extractables. Extremely low trace metal content in LDPE makes it ideal for trace metal analysis. Excellent chemical resistance to most acids, bases and alcohols. Wide mouth is easy to fill. Leakproof† when used with Nalgene closures.
- Extremely low trace metal content in LDPE makes it ideal for trace metal analysis
- Excellent chemical resistance to most acids, bases and alcohols make this a versatile bottle; suitable for shipping liquids
- Can be used in freezer to -100°C (-148°F) for long-term storage
- Linerless caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate solutions
Includes:
Polypropylene screw caps
Specifications
Specifications
| Capacity | 8 oz., 250 mL |
| Capacity (Metric) | 250 mL |
| Color | Translucent |
| Description | Wide-Mouth Bottle |
| Diameter (Metric) Inner Neck | 33 mm |
| Material | LDPE |
| No. per Case | 72 |
| No. per Pack | 12 |
| Sterility | Non-sterile |
| Closure Color | Natural, translucent |
| Show More |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.