missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth Lab Quality PPCO Bottles with Closure
GREENER_CHOICE

Catalog No. 02893C
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1 L
Closure Size:
28 mm
38 mm
43 mm
53 mm
63 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02893C 500 mL 53 mm
02893AA 30 mL 28 mm
02893BB 60 mL 28 mm
02893A 125 mL 38 mm
02893B 250 mL 43 mm
02893D 1 L 63 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02893C Supplier Thermo Scientific™ Supplier No. 21050016
Edge

Store specimens where autoclaving is required with these wide-mouth, lab-quality PPCO bottles.

Store specimens where autoclaving is required with Thermo Scientific™ Nalgene™ Wide-Mouth Lab Quality PPCO Bottles. Made from high-quality, laboratory-grade plastic materials for reliably low leachables and extractables.

Features:
  • Excellent chemical resistance to most acids, bases and alcohol
  • Translucent for easy viewing of liquid levels
  • Wide mouth for easy filling
  • Linerless caps for leakproof† performance without a liner that can wrinkle, cause leaks and contaminate your solutions
  • Autoclavable

Includes:

Polypropylene screw closure

Note:

Completely disengage threads or remove cap before autoclaving.

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Translucent
Description Lab Quality Wide-Mouth Bottle
Diameter (Metric) Inner Neck 44 mm
Material PPCO
No. per Case 48
No. per Pack 12
Sterility Non-sterile
Closure Color Natural, translucent
Neck Finish 53 mm
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 168 mm
Product Type Wide Mouth Lab Quality Bottle
Height (English) 3.89 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 53 mm
Diameter (Metric) 73 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.