missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth Lab Quality Amber HDPE Bottles
GREENER_CHOICE

Catalog No. 029253A
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1 L
Closure Size:
28 mm
38 mm
43 mm
53 mm
63 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
029253A 30 mL 28 mm
029253B 60 mL 28 mm
029253C 125 mL 38 mm
029253D 250 mL 43 mm
0292422 500 mL 53 mm
029253E 1 L 63 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 029253A Supplier Thermo Scientific™ Supplier No. 21060001

Store, ship and package light-sensitive contents with these wide-mouth amber bottles, offering excellent chemical resistance to most acids, bases and alcohols.

Reduce UV light transmissions to protect light-sensitive contents with Thermo Scientific™ Nalgene™ Wide-Mouth Lab Quality Amber HDPE Bottles. Useful for storage, shipping and packaging, they provide excellent chemical resistance to most acids, bases and alcohols. These high-density polyethylene bottles feature an easy-to-fill wide mouth and are leakproof† when used with Nalgene closures.

  • Opaque amber reduces UV light transmissions to protect light-sensitive contents
  • Excellent chemical resistance to most acids, bases and alcohols make this a versatile bottle where exposure to light needs to be restricted
  • Can be used in freezer to -100°C (-148°F) for long-term storage
  • Linerless caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate solutions
  • Meets U.S. Pharmacopoeia 23 requirements for maximum light transmission
  • Comply with USP XXIII requiremnts for maximum light transmission
  • Leakproof†

Includes:

Amber polypropylene screw caps

Specifications

Capacity 1 oz., 30 mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Amber
Description Lab Quality Amber Wide-Mouth Bottle
Diameter (Metric) Inner Neck 21 mm
Material HDPE
No. per Case 72
No. per Pack 12
Sterility Non-sterile
Closure Color Amber
Neck Finish 28 mm
Certifications/Compliance Meets U.S. Pharmacopoeia 23 requirements for maximum light transmission; Comply with USP XXIII requiremnts for maximum light transmission
Closure Included Yes
Graduated No
Mouth Wide
Shape Round
Height (Metric) 63 mm
Product Type Wide Mouth Lab Quality Bottle
Width (English) 1.35 in.
Height (English) 2.49 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 28 mm
Diameter (Metric) 34 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.