missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Sterile Sample Bottle with Closure
GREENER_CHOICE

Catalog No. 05719359C
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Closure Size:
38 mm
43 mm
53 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
05719359C 500 mL 53 mm
05719359A 125 mL 38 mm
05719359B 250 mL 43 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05719359C Supplier Thermo Scientific™ Supplier No. N4110500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Choose this container, which is break-resistant, guaranteed leakproof and certified sterile, for water sample collection for microbiological analyses.

Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Sterile Sample Bottles are recommended for collecting water samples for microbiological analyses. The icon of quality, Nalgene containers are guaranteed to be leakproof† and break resistant. Durable construction withstands the rigors of field operations. Wide mouth for easy aseptic filling. Certified sterile.

  • HDPE container with leakproof† polypropylene closure
  • Leakproof† guaranteed
  • Certified Sterile
  • Caps assembled onto containers and individually shrink-wrapped for tamper evidence and sterility assurance
  • Packaged in shrink-wrapped trays
  • Wide mouth for easy aseptic filling
  • Recommended for collecting water samples for microbiological analyses

Certified containers come with the following features:

  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Each closure individually sealed with tamper-evident shrink wrap
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Note:

†The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Certification Parameters Sterile, Metals and water quality, Cyanide, Fluoride
Color Natural
Description Nalgene WM HDPE Bottle
Diameter (English) 2.87 in.
Includes Certified containers come with the following features: Certified sterile Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability; Each container individually barcoded with lot number and unique container number; E
Material HDPE
No. per Case 40
Packaging Case of 40
Replacement Closure NA
Sterility Sterile
Transparency Translucent
Closure Color White
Level Certified
Volume (English) Brim 19.4 oz.
Volume (Metric) Brim 575 mL
Height (Metric) 168 mm
Height (English) 6.61 in.
Closure Material Polypropylene
Closure Size 53 mm
Diameter (Metric) 73 mm
Capacity (English) 16 oz.
Certifications/Compliance Certified Sterile; Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
Show More Show Less