missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Packaging Bottles with Closure: Bulk Pack
GREENER_CHOICE

Catalog No. 0331315A
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
28-415 mm
38-415 mm
43-415 mm
53-415 mm
63-415 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
0331315A 30 mL 28-415 mm
0331315B 60 mL 28-415 mm
0331315C 125 mL 38-415 mm
0331315D 250 mL 43-415 mm
0331315E 500 mL 53-415 mm
0331315F 1000 mL 63-415 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 0331315A Supplier Thermo Scientific™ Supplier No. 3121890001

Confidently ship and store these tough plastic bottles, which are easy to fill, chemical-resistant, and leakproof when use with Nalgene closures.

Confidently ship and store these Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Packaging Bottles, which are easy to fill and resistant to chemicals. These wide-mouthed, high-density polyethelyene bottles are injection blow-molded for strength and uniform wall thickness.

Features:

  • Tough plastic construction
  • Made from high-purity, food-grade resins
  • Polypropylene closure
  • Leakproof†

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

Specifications

Capacity 1 oz., 30 mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Translucent
Description Wide-Mouth Packaging Bottles
Diameter (Metric) Inner Neck 21 mm
Material HDPE
No. per Case 1000
No. per Pack 1000
Closure Color Natural, translucent
Neck Finish 28 mm
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Graduated No
Mouth Wide
Shape Round
Height (Metric) 63 mm
Product Type Packer Bottle
Width (English) 1.35 in.
Height (English) 2.3 in. (With Closure); 2.2 in. (Without Closure)
Closure Material Polypropylene
Closure Size 28-415 mm
Diameter (Metric) 34 mm
Closure Type Screw (Bulk Packed, Unassembled)
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.