missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Bottles with Closure: Bulk Pack

Fill and dispense liquids using these wide-mouth HDPE bottles, which are leakproof when used with Nalgene closures.

Supplier:  Thermo Scientific™ 3121040004

 View more versions of this product

Catalog No. 03-313-79C


Only null left

Description

Description

Fill and dispense liquid easily using these Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Bottles with Closure. The uniform, natural high-density polyethylene walls resist splitting and puncturing.

  • Natural high-density polyethylene with natural polypropylene closures
  • Excellent chemical resistance
  • Uniform walls resist splitting and puncturing
  • Wide mouth for easy filling and dispensing
  • Leakproof†

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications

Specifications

4 oz., 125 mL
4 oz.
Wide-Mouth Bottle
HDPE
500
Natural
Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Wide
99 mm
1.98 in.
Polypropylene
50 mm
No
125 mL
Translucent
28 mm
500
Non-sterile
38 mm
Yes
Round
Wide Mouth Bottle
3.89 in.
38 mm
Screw (Bulk Packed, Unassembled)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.