missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth Bottles Made of Teflon™ FEP with Closure
GREENER_CHOICE

Catalog No. 0292415A
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
Closure Size:
33 mm
43 mm
48 mm
53 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
0292415A 125 mL 33 mm
0292415C 250 mL 43 mm
0292415E 500 mL 48 mm
0292415G 1 L 53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 0292415A Supplier Thermo Scientific™ Supplier No. 21000004
Only null left

Perform trace metal analysis and organic solvent applications with temperature and chemical-resistant Thermo Scientific™ Nalgene™ Wide-Mouth Bottles Made of Teflon™ FEP with Closure.

Perform trace metal analysis and organic solvent applications with temperature and chemical-resistant Thermo Scientific™ Nalgene™ Wide-Mouth Bottles Made of Teflon™ FEP with Closure. These all-fluoropolymer bottles are autoclavable and can be rigorously cleaned in boiling nitric acid.

Features:

  • Clear
  • Withstand temperatures from -105°C (-157°F)
  • Tefzel™ ETFE caps included
  • Leakproof†

Warranty: 90 days

Note: Before autoclaving, completely disengage threads or remove closure

Specifications

Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Translucent
Diameter (Metric) Inner Neck 25 mm
For Use With (Application) Storage, Transportation ​
Material Teflon FEP
Sterility Non-sterile
Temperature Range (Metric) -100°C to 260°C
Closure Color Natural, translucent
Neck Finish 33 mm
Certifications/Compliance CCD 077, SW-CDC-001501, EN-8-1007-22-0912
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 117 mm
Product Type Wide Mouth Bottle
Height (English) 4.6 in.
Closure Material Tefzel™ ETFE
Closure Size 33 mm
Diameter (Metric) 46 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Workflow Step Upstream process solution storage. Upstream Validation
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.