missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Wide Mouth Bottle
Description
- The attached loop-top never gets lost, and screws on and off easily
- Printed graduations track hydration
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Cleaning Procedure | Dishwasher Safe (Top Rack) |
| Color | Clear |
| Material | Tritan (BPA-free) |
| Closure Color | Green |
| Closure Included | Yes |
| Graduated | Yes |
| Mouth | Wide |
| Closure Type | Tethered, Green |
| Capacity (English) | 32 oz. |
| Show More |