missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Wash Bottles made with Teflon™ fluoropolymer

Description
Ensure contamination-free dispensing with Thermo Scientific™ Nalgene™ Wash Bottles made with Teflon™ fluoropolymer, useful for trace element work and other high-purity applications. These phthalate-free bottles offer excellent chemical resistance and are molded entirely of fluoropolymer. Designed to dispense through the top with a closure and stem molded in one piece for reliable service. The precision-molded tip provides a straight, steady stream and ultimate control without sputtering.
- With Tefzel™ ETFE screw closure/stem and draw tube
- Demonstrates excellent chemical resistance to nearly any chemical in your lab including solvents—won't become brittle or crack
- Inert fluoropolymer construction is low in extractables and low binding—useful for trace element work
- Tip can be cut back to provide increased flow
- Tight fit of draw tube and closure prevents separation when squeezing bottle
- Autoclavable/Leakproof†/Transparent
Specifications
Specifications
| Capacity | 8 oz., 250 mL |
| Capacity (Metric) | 250 mL |
| Color | Translucent |
| Material | FEP |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Narrow |
| Height (Metric) | 178 mm |
| Height (English) | 7 in. |
| Closure Material | ETFE |
| Show More |
Teflon™ is a trademark of The Chemours Company FC, LLC used under license by Nalge Nunc International Corporation.