missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Vacuum Chamber

Description
Eliminate the risk of implosion or shattering at full vacuum with Thermo Scientific™ Nalgene™ Vacuum Chambers. Useful as a controlled environment for degassing operations and freeze drying, vacuum chambers are available with transparent PC or amber PEI bell jar.
Features:
- Useful as a controlled environment chamber for degassing operations and freeze drying
- Available as polycarbonate or polyetherimide with white polypropylene or polycarbonate plate
- Transparent
Includes:
- Transparent PC or Amber PEI bell jar
- Gasketed white polycarbonate vacuum plate
Specifications
Specifications
| Diameter (Metric) | 222 mm |
| Diameter (English) | 8.75 in. |
| Height (Metric) | 254 mm |
| Color | Transparent Amber |
| Capacity (English) | 2.625 gal. |
| Height (English) | 10 in. |
| No. per Pack | 1 |
| Capacity (Metric) | 8.3 L |
| Outside Diameter (Metric) Plate | 330 mm |
| Outside Diameter (Metric) Gasket | 321 mm |
| Show More |