missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Vacuum Chamber
GREENER_CHOICE

Catalog No. 01060A
Change view
Click to view available options
Capacity (Metric):
4.7 L
8.3 L
18.9 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01060A 4.7 L
01060B 8.3 L
01060D 18.9 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Do not expose jar to partially halogenated hydrocarbons or their vapors. Avoid direct exposure of all chemicals to the polycarbonate plate. Do not autoclave when used for vacuum service. Do not use the polycarbonate jar (5305-0609) with organic solvents, acids or bases.
Catalog No. 01060A Supplier Thermo Scientific™ Supplier No. 53050609
Do not expose jar to partially halogenated hydrocarbons or their vapors. Avoid direct exposure of all chemicals to the polycarbonate plate. Do not autoclave when used for vacuum service. Do not use the polycarbonate jar (5305-0609) with organic solvents, acids or bases.

Eliminate the risk of implosion or shattering at full vacuum with these vacuum chambers. Useful as a controlled environment for degassing operations and freeze drying, vacuum chambers are available with transparent PC or amber PEI bell jar.

Eliminate the risk of implosion or shattering at full vacuum with Thermo Scientific™ Nalgene™ Vacuum Chambers. Useful as a controlled environment for degassing operations and freeze drying, vacuum chambers are available with transparent PC or amber PEI bell jar.

Features:
  • Useful as a controlled environment chamber for degassing operations and freeze drying
  • Available as polycarbonate or polyetherimide with white polypropylene or polycarbonate plate
  • Transparent

Includes:

  • Transparent PC or Amber PEI bell jar
  • Gasketed white polycarbonate vacuum plate

Specifications

Height (English) 9.38 in.
Diameter (Metric) 170 mm
Diameter (English) 6.63 in.
Color Transparent Clear
Capacity (English) 1.25 gal.
Height (Metric) 237 mm
No. per Case 2
No. per Pack 1
Capacity (Metric) 4.7 L
Outside Diameter (Metric) Plate 211 mm
Outside Diameter (Metric) Gasket 178 mm
Includes Transparent PC bell jar; Gasketed white polycarbonate vacuum plate
Material Polycarbonate
Type Vacuum Chamber
Material (Plate) Polypropylene
For Use With (Equipment) Nalgene™ Vacuum Chambers
Show More Show Less