missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks: Resmer™ Manufacturing Technology

Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with these strong, durable racks.
Supplier: Thermo Scientific™ 59700220
Description
Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks. Molded in a single piece for exceptional strength and durability, these racks have no coating to chip, peel or rust.
- Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
- Endplates accept large labels for easy identification of samples.
- Higher specific gravity than water so it stays submerged in a water bath and won't float.
- Withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
- Available in six bright colors to help keep samples organized.
- 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
- No assembly is required; rack is ready to use.
Chemical Identifiers
| Autoclavable | |
| RESMER | |
| Rectangular | |
| Test Tube Rack |
Specifications
| Test Tube Rack Unwire™ Yellow 20mm | |
| Yellow | |
| RESMER | |
| Rectangular | |
| 9.75 x 4 x 3.25 in. (25 x 10.2 x 8.3 cm) | |
| 9.75 in. | |
| 3.25 in. | |
| Test Tube Rack | |
| 3 Tiers | |
| 4 x 10 |
| Autoclavable | |
| Tubes (20 mm) | |
| 40 | |
| 20mm Tubes | |
| 25 cm | |
| 4 in. | |
| 20 mm | |
| 20 mm | |
| 8.3 cm | |
| 10.2 cm |