missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks: Resmer™ Manufacturing Technology
GREENER_CHOICE

Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with these strong, durable racks.

Supplier:  Thermo Scientific™ 59700125

 View more versions of this product

Catalog No. 1480933



Only null left

Description

Description

Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks. Molded in a single piece for exceptional strength and durability, these racks have no coating to chip, peel or rust.

  • Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
  • Endplates accept large labels for easy identification of samples.
  • Higher specific gravity than water so it stays submerged in a water bath and won't float.
  • Withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
  • Available in six bright colors to help keep samples organized.
  • 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
  • No assembly is required; rack is ready to use.
Specifications

Chemical Identifiers

Autoclavable
RESMER
Rectangular
Test Tube Rack

Specifications

Test Tube Rack Unwire™ Orange 25mm
Orange
RESMER
Rectangular
11.75 x 4.75 x 3.62 in. (30 x 12.1 x 9.2 cm)
11.75 in.
3.62 in.
Test Tube Rack
3 Tiers
4 x 10
Autoclavable
Tubes (25 mm)
40
25mm Tubes
30 cm
4.75 in.
25 mm
25 mm
9.2 cm
12.1 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions