missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Unitary™ Red LDPE Safety Wash Bottles
GREENER_CHOICE

Catalog No. 0340916D
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0340916D 500 mL
0340916C 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0340916D Supplier Thermo Scientific™ Supplier No. DS24080500
Get a Water Bottle with Plastics Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Easily find these red LDPE safety wash bottles, which feature a wide mouth for faster, safe filling, and provide instant recognizability and identification.

Easily identify Thermo Scientific™ Nalgene™ Unitary™ Red LDPE Safety Wash Bottles, which feature a wide mouth for faster, safe filling. Bottles are colored red for easy identification and instant recognizability, and can be used with acids, bases and alcohols. Bottles and tubulation are molded in one piece for uniform service, and include red polypropylene screw closures. Tip delivers a uniform, straight, ultrafine stream for precision dispensing, but can also be cut back to increase flow. Contents can be dispensed without tipping or shaking.

  • Bottles are colored red for easy identification and instant recognizability, for use with acids, bases and alcohols; include red polypropylene screw closures.
  • Bottles and tubulation are molded in one piece for uniform leakproof† service.
  • Tip delivers a uniform, straight, ultrafine stream for precision dispensing, but can also be cut back to increase flow.
  • Contents can be dispensed without tipping or shaking.

Specifications

Capacity 16 oz., 500mL
Capacity (Metric) 500 mL
Color Red
Description LDPE bottle/tubulation
Material LDPE
No. per Case 4
No. per Pack 4
Closure Color Red
Closure Included Yes
Graduated No
Mouth Wide
Closure Material Polypropylene
Closure Size 38 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Capacity (English) 16 oz.
Shape Cylindrical
Product Type Safety Wash Bottle
Show More Show Less