Learn More
Thermo Scientific™ Nalgene™ Straight-Sided Wide-Mouth Polycarbonate Jars with Closure
Collect and store pastes, solids, specimens and lab supplies in these clear, straight-sided wide-mouth PC jars, which are high impact-resistant and extremely versatile.
Supplier: Thermo Scientific™ 21160250
Description
Collect and store pastes, solids, specimens and lab supplies with window-clear Thermo Scientific™ Nalgene™ Straight-side Wide-Mouth Jars. A wide temperature range (â135°C to +135°C) makes these jars an excellent choice for cold room and refrigerated use all the way to the autoclave. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. These high impact-resistant jars are extremely versatile. Not liquid leakproof.
- Excellent for cold room and refrigerated use — easy to see contents
- Wide-mouth and straight sides provide full-access and complete sample retrieval ease
- 15, 30 and 60mL jars have natural polypropylene closures
- 125mL to 1L jars have white polypropylene closures with recessed tops for stacking
- 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads; recommended for use with Fluid Transfer Closure DS2153-0700
- Not liquid leakproof; not recommended for liquid transport
- Autoclavable/Transparent
Specifications
| 8 oz., 250 mL | |
| 8 oz. | |
| 2.6 in. | |
| 64 mm | |
| Cover | |
| 24 | |
| 65 g | |
| Wide | |
| 118 mm | |
| 4.7 in. | |
| 70 mm | |
| Screw Cap |
| 250 mL | |
| Clear | |
| 2.5 in. | |
| Storage | |
| Polycarbonate | |
| 4 | |
| Clear | |
| Round | |
| Straight-sided Jar | |
| Polypropylene | |
| 65 mm |