missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Straight-Sided Wide-Mouth Polycarbonate Jars with Closure
GREENER_CHOICE

Catalog No. 029251J
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
38 mm
43 mm
53 mm
70 mm
120 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
029251J 1000 mL 120 mm
029251D 15 mL 38 mm
029251A 30 mL 43 mm
029251B 60 mL 53 mm
029251C 125 mL 70 mm
029251G 250 mL 70 mm
029251H 500 mL 120 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 029251J Supplier Thermo Scientific™ Supplier No. 21161000
Get a Water Bottle with Plastics Purchase
View all promotions

Collect and store pastes, solids, specimens and lab supplies in these clear, straight-sided wide-mouth PC jars, which are high impact-resistant and extremely versatile.

Collect and store pastes, solids, specimens and lab supplies with window-clear Thermo Scientific™ Nalgene™ Straight-side Wide-Mouth Jars. A wide temperature range (−135°C to +135°C) makes these jars an excellent choice for cold room and refrigerated use all the way to the autoclave. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. These high impact-resistant jars are extremely versatile. Not liquid leakproof.

  • Excellent for cold room and refrigerated use — easy to see contents
  • Wide-mouth and straight sides provide full-access and complete sample retrieval ease
  • 15, 30 and 60mL jars have natural polypropylene closures
  • 125mL to 1L jars have white polypropylene closures with recessed tops for stacking
  • 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads; recommended for use with Fluid Transfer Closure DS2153-0700
  • Not liquid leakproof; not recommended for liquid transport
  • Autoclavable/Transparent

Specifications

Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Color Clear
Diameter (English) 4.4 in.
Diameter (English) Inner Neck 4.4 in.
Diameter (Metric) Inner Neck 112 mm
Includes Closure
Material Polycarbonate
No. per Case 16
No. per Pack 4
Weight (Metric) 0.18 kg
Clarity Clear
Mouth Wide
Shape Round
Height (Metric) 151 mm
Product Type Straight-sided Jar
Height (English) 6 in.
Closure Material Polypropylene
Closure Size 120 mm
Diameter (Metric) 112 mm
Closure Type Screw Cap
Show More Show Less