missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Straight-Sided Wide-Mouth Polycarbonate Jars with Closure

Description
Collect and store pastes, solids, specimens and lab supplies with window-clear Thermo Scientific™ Nalgene™ Straight-side Wide-Mouth Jars. A wide temperature range (−135°C to +135°C) makes these jars an excellent choice for cold room and refrigerated use all the way to the autoclave. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. These high impact-resistant jars are extremely versatile. Not liquid leakproof.
- Excellent for cold room and refrigerated use — easy to see contents
- Wide-mouth and straight sides provide full-access and complete sample retrieval ease
- 15, 30 and 60mL jars have natural polypropylene closures
- 125mL to 1L jars have white polypropylene closures with recessed tops for stacking
- 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads; recommended for use with Fluid Transfer Closure DS2153-0700
- Not liquid leakproof; not recommended for liquid transport
- Autoclavable/Transparent
Specifications
Specifications
| Capacity | 0.5 oz., 15 mL |
| Capacity (Metric) | 15 mL |
| Color | Clear |
| Diameter (English) | 1.2 in. |
| Diameter (English) Inner Neck | 1.1 in. |
| Diameter (Metric) Inner Neck | 29 mm |
| For Use With (Application) | Storage |
| Includes | Cover |
| Material | Polycarbonate |
| No. per Case | 48 |
| Show More |