missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Storage Racks for Microplates, 4x4

Securely store and transport samples in microplate, deep-well plates and cryobank racks using these horizontal storage racks.

$3,137.96

Specifications

Color Silver
Material Aluminum
Shape Rectangular
Width (English) 5.5 in.
Height (English) 8.5 in.
View More Specs

Products 1
Catalog Number Mfr. No. Holds Price Quantity & Availability  
Catalog Number Mfr. No. Holds Price Quantity & Availability  
1479340
View Documents Promotion Details
Thermo Scientific™
50390048
Microplates
Each for $3,137.96
Only null left
 
Description

Description

Transport samples in microplate, deep-well plates and cryobank racks using Thermo Scientific™ Nalgene™ Storage Racks for Microplates. These sturdy racks provide a secure, convenient storage system and are ideal for genome library storage, DNA and RNA libraries, storage of compounds for high throughput screening and short- or long-term storage of compounds or microbes.

  • Racks fit 1.0mL cryobank cryogenic storage vials
  • Horizontal design fits most refrigerators and freezers
  • Retainer clip on each compartment holds plates securely in place
  • Handles on tops and sides for easy transport
  • Label holder for easy identification of contents of rack

Warranty:
90 days

Specifications

Specifications

Silver
Rectangular
8.5 in.
21.6 cm
Aluminum
5.5 in.
Microplate Rack
13.9 cm
Videos
SDS
Documents

Documents

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.