missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Square Wide-Mouth HDPE Bottles with Closure: Bulk Pack
GREENER_CHOICE

Catalog No. p-4521971
Change view
Click to view available options
Capacity (Metric):
175 mL
250 mL
500 mL
1 L
Closure Size:
38 mm
43 mm
53 mm
63 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
0292375 175 mL 38 mm
0292373 250 mL 43 mm
0292372 500 mL 53 mm
02923105 1 L 63 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 0292375 Supplier Thermo Scientific™ Supplier No. 3121140006
Only null left

Easily fill and pour with square, wide-mouth bottles, featuring uniform walls that are resistant to splitting or puncturing.

Easily fill and pour with Thermo Scientific™ Nalgene™ Square Wide-Mouth HDPE Bottles with Closure. Featuring durable, uniform walls that are resistant to splitting or puncturing, these translucent bottles provide visible liquid levels and come in a space-saving square design.

Features:
  • Wide mouth for easy filling and pouring
  • Chemical- and break-resistant
  • Leakproof†, linerless polypropylene caps

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

Specifications

Capacity 5.9 oz., 175 mL
Capacity (Metric) 175 mL
Capacity (English) 5.9 oz.
Color Natural
Description Wide-Mouth Square Bottle
Diameter (English) Inner Neck 1.1 in.
Diameter (Metric) Inner Neck 28 mm
Material HDPE
No. per Case 250
No. per Pack 250
Sterility Non-sterile
Closure Color Natural, translucent
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Graduated No
Mouth Wide
Shape Square
Height (Metric) 106 mm
Product Type Square Wide Mouth Bottle
Width (English) 2.05 in.
Height (English) 4.2 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 38 mm
Diameter (Metric) 51 mm square
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.