missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Square Polycarbonate Graduated Bottles without Closure: Tray Pack
GREENER_CHOICE

Catalog No. 0331228
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0331228 500 mL
0331225 125 mL
0331226 250 mL
0331229 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 0331228 Supplier Thermo Scientific™ Supplier No. 3620150500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Choose these durable, autoclavable bottles that feature an easy-to-handle square design for storage of aqueous solutions and short-term storage of media.

Choose Thermo Scientific™ Nalgene Square Polycarbonate Graduated Bottles for storage of aqueous solutions and short-term storage of media. These bottles are durable, autoclavable and feature an easy-to-handle square design.

  • Transparent
  • Easy-to-handle square design
  • Autoclavable
  • Tough, durable even at low temperatures
  • With molded-in graduations and drip-proof neck

Ordering Information:

Tray packed without closures; order closures separately (Series 362150).

Note:

Remove cap or completely disengage threads before autoclaving. Autoclave empty. Repeated autoclaving will shorten bottle life.

Bottles shown with colored closures that are available separately.

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Color Clear
Description Graduated Square Bottle
Diameter (English) 2.9 in.
Diameter (English) Inner Neck 1.1 in.
Diameter (Metric) Inner Neck 28 mm
Material Polycarbonate
No. per Case 40
No. per Pack 20
Sterility Non-sterile
Graduations Molded-in graduations
Closure Included Yes
Graduated Yes
Mouth Narrow
Height (Metric) 177 mm
Height (English) 6.9 in.
Closure Size 38-430 mm
Diameter (Metric) 74 mm square
Closure Type Screw Closure (Order Separately)
Through the Closure Dispensing No
Autoclavable Autoclavable
Capacity (English) 16 oz.
Shape Square
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1580 for food and beverage use, USP Class VI.
Product Type Graduated Square Bottle
Show More Show Less