missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Square Polycarbonate Bottles with Closure
GREENER_CHOICE

Catalog No. 033111A
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1 L
2 L
Closure Size:
53B
20 mm
24 mm
38-430 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
033111A 125 mL 38-430 mm
033111J 30 mL 20 mm
033111K 60 mL 24 mm
033111B 250 mL 38-430 mm
033111C 500 mL 38-430 mm
033111D 1 L 38-430 mm
03309 2 L 53B
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 033111A Supplier Thermo Scientific™ Supplier No. 20150125
Only null left

Store aqueous solutions in these durable, autoclavable, square polycarbonate bottles. Also ideal for short-term storage of media.

Store aqueous solutions in these durable, autoclavable Thermo Scientific™ Nalgene™ Square Polycarbonate Bottles with Closure. Featuring an easy-to-handle square design, these bottles are also ideal for short-term storage of media. Made only from high-quality, laboratory-grade, plastic materials for dependably low leachables and extractables.

Features:
  • Square sides allow for good use of space in the freezer to -135°C (-275°F)
  • Excellent clarity helps easily identify content levels
  • 2L size has molded-in handgrips to aid in lifting and pouring contents
  • Molded in graduations for ease in dispensing
  • Autoclavable/Transparent/Leakproof†/Graduated

Includes:

Leakproof† polypropylene screw caps

Note:

Remove cap or completely disengage threads before autoclaving. Repeated autoclaving will shorten bottle life.

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Translucent
Description Narrow-Mouth Square Bottle
Diameter (Metric) Inner Neck 28 mm
Includes Leakproof polypropylene screw closures
Material Polycarbonate
No. per Case 48
No. per Pack 6
Sterility Non-sterile
Closure Color Natural, translucent
Graduations Yes
Certifications/Compliance USP Class VI; FDA - 21 CFR
Closure Included Yes
Graduated Yes
Mouth Narrow
Shape Square
Height (Metric) 109 mm
Product Type Square Narrow Mouth Bottle
Width (English) 2.05 in.
Height (English) 4.29 in.
Closure Material Polypropylene
Closure Size 38-430 mm
Diameter (Metric) 53 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.